9-1/8 x 9-1/8 x 8 in. Plastic Floor Sink
9-1/8 x 9-1/8 x 8 in. Plastic Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Corrosion resistant material
- Includes sink, top grate, and bottom strainer
- Not for use with petroleum-based putties
- For light traffic area applications
- Designed to vacate all water from the sump
- Dome bottom grate helps prevent costly clogs
- IAPMO listed
- Tested and certified to ASME A112.6.7-2010
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 4 in
- Length:
- 11-9/10 in
- Shape:
- Square
- Sink Bowl Size:
- 9-1/8 in x 9-1/8 in x 8 in
- Sink Material:
- Plastic
- UPC:
- 717510490442
- Width:
- 12-2/5 in