9-1/8 in. PVC Three-Quarter Top Grate
9-1/8 in. PVC Three-Quarter Top Grate
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 9-1/8 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Product Type:
- Grate
- UPC:
- 717510590111