9-3/16 x 9-3/16 in. Floor Mount ABS Floor Sink
9-3/16 x 9-3/16 in. Floor Mount ABS Floor Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 12" x 12" top flange
- 3/4" thick top grate in three styles
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.6.3-2016
- Application:
- Schedule 40 DWV Pipe, Commercial, Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3 in x 4 in
- GSA Approved:
- No
- Height:
- 8-2/5 in
- IAPMO Listed -:
- Yes
- Length:
- 11-7/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14-2014
- NSF Certified:
- No
- Product Type:
- Pipe Fit
- Shape:
- Square
- Sink Bowl Size:
- 9-3/16 in x 9-3/16 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic
- Sink Size, Overall:
- 12 in x 12 in
- Size:
- 3 in x 4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.6 lb
- Width:
- 11-9/10 in