This product requires certification to purchase.

9 FT CAMO Ratchet TIE DOWN Strap 4 Pack

Jones Stephens

9 FT CAMO Ratchet TIE DOWN Strap 4 Pack

  • Fast #
  • Part #JS20301
  • Item #2489718
  • Manufacturer Part #S20301
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

9 FT CAMO Ratchet TIE DOWN Strap 4 Pack

  • Fast #
  • Part #JS20301
  • Item #2489718
  • Manufacturer Part #S20301
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1" wide/300 lb. working load limit
  • 2 hooks included with each strap; pack of 4 ratchet straps
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Color Finish Name:
Camouflage
Height:
13
Length:
2-1/2
Package Quantity:
Pack of 4
UPC:
717510203103
Weight:
3.75
Width:
10