This product requires certification to purchase.

9 in. Brass Upper Lift Wire

Jones Stephens

9 in. Brass Upper Lift Wire

  • Fast #
  • Part #JC05049
  • Item #83915
  • Manufacturer Part #C05049
5 out of 5 Customer Rating
Brand image
Jones Stephens

9 in. Brass Upper Lift Wire

  • Fast #
  • Part #JC05049
  • Item #83915
  • Manufacturer Part #C05049
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Specifications

Height:
1/5 in
Length:
9 in
Material:
Brass
Product Type:
Lift Wire
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
9 in
UL Listed:
No
UPC:
717510050493
WaterSense Labeled:
No
Width:
4 in