This product requires certification to purchase.

9 x 15 x 3 in. Tool Tote Tray with 6 Dividers

Jones Stephens

9 x 15 x 3 in. Tool Tote Tray with 6 Dividers

  • Fast #
  • Part #JT60123
  • Item #3002525
  • Manufacturer Part #T60123
5 out of 5 Customer Rating
Brand image
Jones Stephens

9 x 15 x 3 in. Tool Tote Tray with 6 Dividers

  • Fast #
  • Part #JT60123
  • Item #3002525
  • Manufacturer Part #T60123
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High density polyethylene construction
  • Resistant to acids, chemicals, oils and glues
  • Extra thick material for durability
  • Reinforced metal handle
  • Includes 6 removable dividers to customize tote sections
  • Strong and lightweight
  • Made in the U.S.A.
  • Requires Certification

Specifications

Color Finish Name:
Grey
Handle Material:
Steel
Height:
3-1/5 in
Length:
16-2/5 in
Material:
Plastic
UPC:
717510601237
Weight:
2 lb
Width:
9-4/5 in