This product requires certification to purchase.

9 x 3 in. 18 ga Galvanized Strap

Jones Stephens

9 x 3 in. 18 ga Galvanized Strap

  • Fast #
  • Part #JF18309
  • Item #2889837
  • Manufacturer Part #F18309
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

9 x 3 in. 18 ga Galvanized Strap

  • Fast #
  • Part #JF18309
  • Item #2889837
  • Manufacturer Part #F18309
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Rowlett, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Name:
Galvanized
Gauge (metal):
18 ga
Height:
3-3/10 in
Length:
9 in
Material:
Steel
Product Type:
FHA Strap
UPC:
717510183092
Width:
12-1/5 in