9 x 9 in. ABS Bell Trap with 3 x 4 in. Outlet
9 x 9 in. ABS Bell Trap with 3 x 4 in. Outlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Molded bell in lid
- Snap-in lid
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Solvent Weld
- WaterSense Labeled:
- No