This product requires certification to purchase.

9 x 9 in. PVC Bell Trap with 3 x 4 in. Outlet

Jones Stephens

9 x 9 in. PVC Bell Trap with 3 x 4 in. Outlet

  • Fast #
  • Part #JD42009
  • Item #1354968
  • Manufacturer Part #D42009
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

9 x 9 in. PVC Bell Trap with 3 x 4 in. Outlet

  • Fast #
  • Part #JD42009
  • Item #1354968
  • Manufacturer Part #D42009
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Snap-in lid
  • Molded bell in lid
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Solvent Weld
UPC
717510420098