9 x 9 in. PVC Bell Trap with 4 in. Hub Fit Outlet
9 x 9 in. PVC Bell Trap with 4 in. Hub Fit Outlet
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Snap-in lid
- Molded bell in lid
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Product Type:
- Hub Fit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510420104