ABS and Buna-N Shut Off Wye
ABS and Buna-N Shut Off Wye
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- G20-051/-052 Green ABS plastic body and ball
- Buna-N seals
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Color Finish Name:
- Chrome Plated
- GSA Approved:
- No
- Height:
- 1-3/10 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/10 in
- Material:
- Die Cast Metal
- Material Type:
- Buna-N
- NSF Certified:
- No
- Product Type:
- Garden Hose
- Tool Type:
- Shut-Off Tool
- UL Listed:
- No
- UPC:
- 717510200546
- Weight:
- 1 lb
- Width:
- 2-3/10 in