ABS Faucet Hole Cover in White
ABS Faucet Hole Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use to cover openings in sinks and counters
- Screw down type
- Molded ABS plastic will not chip or peel
- O-ring seal stops water from leaking through counter
- 1-3/4" diameter top
- 3" length
- Rust & Corrosion Resistant
- Fit all
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-17/20 in
- IAPMO Listed:
- No
- Length:
- 1-3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 717510061017
- Width:
- 2 in