ABS Pop-up Drain in Chrome Plated
ABS Pop-up Drain in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carded
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Component Type:
- Pop-up Drain
- Drain Type:
- Bathroom Sink Drain
- Height:
- 2-7/10 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510021646
- Width:
- 8-4/5 in