This product requires certification to purchase.

ABS Schedule 40 Rough-In Half Bath Waste Kit with Quick Test in Chrome Plated

Jones Stephens

ABS Schedule 40 Rough-In Half Bath Waste Kit with Quick Test in Chrome Plated

  • Fast #
  • Part #JB0HRAZLCP
  • Item #10765948
  • Manufacturer Part #B0HRAZLCP
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

ABS Schedule 40 Rough-In Half Bath Waste Kit with Quick Test in Chrome Plated

  • Fast #
  • Part #JB0HRAZLCP
  • Item #10765948
  • Manufacturer Part #B0HRAZLCP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 336
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome Plated finish
  • Constructed of ABS
  • Fits 1-1/2" pipe
  • Includes test plug and test membrane
  • Compatible with snap-on faceplate
  • Drain base is compatible with lift and turn, push/pull, and toe touch stoppers; stopper is not included
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510426502
Width:
6-13/50 in