ABS Toe-Tap Drain in Chrome Plated
ABS Toe-Tap Drain in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated finish; Black plastic
- Two-hole faceplate
- Toe touch stopper allows opening and closing without bending
- Standard full kit – includes pipe and tee
- 1-1/2" IPS threaded drain shoe
- Overflow elbow designed to accommodate B07202 test kit
- Includes wing nuts & poly washers
- Simple installation with no special tools required
- UPC listed
- CUPC listed
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- IPS
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Trim Only:
- No
- UPC:
- 717510495065
- Width:
- 21-7/10 in