This product requires certification to purchase.

ACRYLIC SINGLE KNOB REPLACEMENT HANDLE FITS DELTA TUB/SHOWER FAUCETS

Jones Stephens

ACRYLIC SINGLE KNOB REPLACEMENT HANDLE FITS DELTA TUB/SHOWER FAUCETS

  • Fast #
  • Part #JC25438C
  • Item #9842795
  • Manufacturer Part #C25438C
5 out of 5 Customer Rating
Brand image
Jones Stephens

ACRYLIC SINGLE KNOB REPLACEMENT HANDLE FITS DELTA TUB/SHOWER FAUCETS

  • Fast #
  • Part #JC25438C
  • Item #9842795
  • Manufacturer Part #C25438C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4.00 Case: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits Delta® tub and shower faucets
  • Replaces #RP17451 and #RP2391
  • Crystal clear acrylic
  • Complete with handle screw and index button
  • Offset broach (handle attachment) to work with tub and shower faucets
  • Fits diamond-shaped stem with center broach
  • Carded
  • The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Color Finish Category:
Clear
Color Finish Name:
Crystal
Height:
1-3/5 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Plastic
Material Type:
Acrylic
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
UPC:
717510060386
Width:
1-7/10 in