Acrylic Single Knob Replacement Handle
Acrylic Single Knob Replacement Handle
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Moen® Chateau and Magnum tub and shower faucets
- Replaces #96797
- For single handle faucets
- Crystal clear acrylic
- Long/Deep broach
- Complete with handle screw, index button and stem adapter ring
- 1-7/8" overall height
- Fit, finish and quality assured
- Carded
- The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Crystal
- Fits Brand:
- Moen
- Fits Model:
- Chateu
- Handle Type:
- Knob
- Height:
- 1-27/40 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Material Type:
- Acrylic
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Type:
- JH54031C
- UPC:
- 717510060904
- Width:
- 2-3/8 in