This product requires certification to purchase.

Two Handle Shower Faucet in Polished Chrome

Jones Stephens

Add-A-Shower Two Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #JS10070
  • Item #1137235
  • Manufacturer Part #S10070
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

Add-A-Shower Two Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #JS10070
  • Item #1137235
  • Manufacturer Part #S10070
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bathcock with diverter spout
  • Chrome plated plastic shower head
  • 61" riser with 10" rod and riser support
  • 24" x 42" oval aluminum shower rod with 36" ceiling rod and support
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Add-A-Shower
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
42-3/10 in
Length:
12 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510100709
WaterSense Labeled:
No
Width:
12 in