Two Handle Wall Mount Tub Filler in Chrome Plated
Add-A-Shower Two Handle Wall Mount Tub Filler in Chrome Plated
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Add-A-Shower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Faucet Type:
- Wall Mount Tub Filler
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-9/10 in
- IAPMO Listed -:
- No
- Length:
- 5-7/10 in
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Shower Faucet
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.55 lb
- Width:
- 8-9/10 in