This product requires certification to purchase.

Adjustable Heavy Pattern Brass Lift Wire Guide

Jones Stephens

Adjustable Heavy Pattern Brass Lift Wire Guide

  • Fast #
  • Part #JC05056
  • Item #75710
  • Manufacturer Part #C05056
5 out of 5 Customer Rating
Brand image
Jones Stephens

Adjustable Heavy Pattern Brass Lift Wire Guide

  • Fast #
  • Part #JC05056
  • Item #75710
  • Manufacturer Part #C05056
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fit-All
  • Requires Certification
Dimensions & Measurements
Height
1/5 in
Length
2-1/5 in
Width
1-7/10 in
Characteristics & Features
Adjustable
Yes
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Flush Guide
Type
JC05056
UPC
717510050561