This product requires certification to purchase.

Adjustable Massage Showerhead in Chrome

Jones Stephens

Adjustable Massage Showerhead in Chrome

  • Fast #
  • Part #JS01020
  • Item #3705547
  • Manufacturer Part #S01020
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

Adjustable Massage Showerhead in Chrome

  • Fast #
  • Part #JS01020
  • Item #3705547
  • Manufacturer Part #S01020
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2.5 gpm flow rate
  • Brass ball
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
2-1/2 in
Length:
4-1/5 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510910209
Width:
2-3/5 in