Adjustable Pipe Support Bracket with 14-26 in. Extension - 3 Glide Clamps (Screws Included)
Adjustable Pipe Support Bracket with 14-26 in. Extension - 3 Glide Clamps (Screws Included)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1500-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Bracket adjusts to fit 14" to 26" openings
- Includes 1 bracket, 3 glide clamps, and 4 screws
- Telescoping bracket features exterior pilot holes for securing clamps or fittings
- Clamp bridge adjusts to securely fit 1/4"-1" CTS
- Bracket is constructed of durable 20 gauge galvanized steel
- Screws are zinc plated steel
- Maximum temperature is 210°F
- IAPMO certified
- Sold in carton quantities only; priced each
Specifications
- Application:
- Residential, Commercial
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Gauge (metal):
- 20
- Height:
- 71/100
- IAPMO Listed:
- Yes
- Length:
- 17-3/10
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Bracket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- JB260403
- UPC:
- 717510406412
- Width:
- 2-3/4