Aerator Adapter in Chrome Plated
Aerator Adapter in Chrome Plated
Product Details
Product Details
- These parts are not OEM
Specifications
- ADA Compliant:
- No
- Application:
- Faucets
- Automatic Shut-Off:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Male
- End Connection 2:
- Male Threaded
- End Connections:
- Male x Male Threaded
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 15/16
- Fitting Size 2:
- 55/64
- Fitting Sizes:
- 15/16 in x 55/64 in
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- Length:
- 1
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510015300
- WaterSense Labeled:
- No
- Width:
- 1