This product requires certification to purchase.

Air Gap in Biscuit

Jones Stephens

Air Gap in Biscuit

  • Fast #
  • Part #JA10004
  • Item #3702261
  • Manufacturer Part #A10004
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

Air Gap in Biscuit

  • Fast #
  • Part #JA10004
  • Item #3702261
  • Manufacturer Part #A10004
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can use to replace other color covers on most air gaps
  • Fits most plastic air gap assemblies
  • Durable rust proof plastic
  • Complimentary design
  • Easy to install
  • Requires Certification

Specifications

Application:
Water
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Diameter:
2-1/20 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
Yes
Length:
1-11/16 in
Material:
Plastic
Product Type:
Cover
UPC:
717510141412
Weight:
0.032625 lb
Width:
1-11/16 in