Air Gap in Oil Rubbed Bronze
Air Gap in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement chrome cover
- Fits most plastic air gap assemblies
- Air gap cover completely covers clamping collar
- Oil rubbed bronze finished plastic
- Complimentary design
- Rust & Corrosion Resistant
- Blister card packaging
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 2-1/20 in
- GSA Approved:
- No
- Height:
- 2-1/20 in
- IAPMO Listed:
- Yes
- Length:
- 2-33/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Cover
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510100174
- Weight:
- 0.0573 lb
- Width:
- 2-1/20 in