This product requires certification to purchase.

Anchor Bolts with 1-1/4 in. Screws

Jones Stephens

Anchor Bolts with 1-1/4 in. Screws

  • Fast #
  • Part #JA33010
  • Item #11545063
  • Manufacturer Part #A33010
5 out of 5 Customer Rating
Brand image
Jones Stephens

Anchor Bolts with 1-1/4 in. Screws

  • Fast #
  • Part #JA33010
  • Item #11545063
  • Manufacturer Part #A33010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Die cast zinc
  • Installs with #2 Phillips screwdriver
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Diameter:
5/16 in
Height:
1/5 in
Length:
4 in
Material:
Die Cast Zinc
Product Type:
Anchor
Type:
JA33010PK
UPC:
717510333107
Width:
4 in