This product requires certification to purchase.

3 in. PVC Standard Port Ball Valve with Solvent Ends

Jones Stephens

B90 Series 3 in. PVC Standard Port Ball Valve with Solvent Ends

  • Fast #
  • Part #JB90300
  • Item #2475782
  • Manufacturer Part #B90300
5 out of 5 Customer Rating
Brand image
Jones Stephens

B90 Series 3 in. PVC Standard Port Ball Valve with Solvent Ends

  • Fast #
  • Part #JB90300
  • Item #2475782
  • Manufacturer Part #B90300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One piece body construction
  • Standard port
  • EPDM seats and o-rings
  • Working pressure 150 psi at 73F
  • Quarter turn operation
  • Not for compressed air
  • Ideal for swimming pools, irrigation and water supply uses
  • Solvent ends comply with ASTM D 2466
  • Threaded ends comply with ANSI B2.1
  • For cold water lines
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016
ASTM:
ASTM D-2466
Clean Bagged:
No
Collection:
B90 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Height:
4-1/5
IAPMO Listed:
No
Length:
13-1/2
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water, Irrigation, Public Water Supply, Pool and Spa
Temperature Range:
Up to 73 Deg F
UL Listed:
No
UPC:
717510903003
Valve Body Material:
PVC
Valve Body Style:
1 piece
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Ball Valve
Weight:
4.15
Width:
7-1/2