This product requires certification to purchase.

Ball Rod with Plastic Ball in Polished Chrome

Jones Stephens

Ball Rod with Plastic Ball in Polished Chrome

  • Fast #
  • Part #JP35912
  • Item #1354945
  • Manufacturer Part #P35912
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

Ball Rod with Plastic Ball in Polished Chrome

  • Fast #
  • Part #JP35912
  • Item #1354945
  • Manufacturer Part #P35912
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement part for P35001
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Component Type:
Rod
Height:
1/5 in
IAPMO Listed:
No
Length:
6-1/2 in
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510359725
Width:
1/5 in