This product requires certification to purchase.

Ballcock Repair Kit for Mansfield®08 in Black

Jones Stephens

Ballcock Repair Kit for Mansfield®08 in Black

  • Fast #
  • Part #JT02062
  • Item #3706181
  • Manufacturer Part #T02062
5 out of 5 Customer Rating
Brand image
Jones Stephens

Ballcock Repair Kit for Mansfield®08 in Black

  • Fast #
  • Part #JT02062
  • Item #3706181
  • Manufacturer Part #T02062
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Original Mansfield parts
  • The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
Mansfield®08
Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Ballcock Repair Kit
UL Listed:
No
UPC:
717510020625
WaterSense Labeled:
No