Black Diaphragm
Black Diaphragm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1/2 in
- Length:
- 4-7/10 in
- Product Type:
- Components
- UL Listed:
- No
- UPC:
- 717510025538
- WaterSense Labeled:
- No
- Width:
- 4 in