Blue Lumber Crayon
Blue Lumber Crayon
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fade-proof, waterproof and smear- proof
- Will work on wet or dry wood, metal and concrete
- 4 1/2" long by 1/2" diameter
Specifications
- Color Finish Name:
- Blue
- Height:
- 4-2/5 in
- Type:
- JJ40353
- UPC:
- 717510403534
- Width:
- 3-1/5 in