This product requires certification to purchase.

Brass Adapter Bushing for Bath Drain

Jones Stephens

Brass Adapter Bushing for Bath Drain

  • Fast #
  • Part #JT05023
  • Item #3155719
  • Manufacturer Part #T05023
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

Brass Adapter Bushing for Bath Drain

  • Fast #
  • Part #JT05023
  • Item #3155719
  • Manufacturer Part #T05023
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adapts Kohler drain insert to common threaded drain shoe
  • Solid brass bushing
  • Male Thread 2-1/8”- 16UN
  • Female Thread 1-1/2”- 11.5NPSM
  • 1" tall
  • The manufacturers' names are used only to describe whose products will fit. The product is not manufactured by those companies.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
15/16 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
IAPMO Listed
No
Product Type
Adapter
UPC
717510050233