Brass Basket Strainer
Brass Basket Strainer
Product Details
Product Details
- Chrome Plated finish
- For 2-1/2" diameter opening
- Brass body
- Deep cup design
- Drop-in brass basket
- Extra thick (8mm) rubber washer
- Brass locknut and slip nut
- CUPC listed
Specifications
- ASME:
- ASME A112.18.2
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- GSA Approved:
- No
- Height:
- 3-1/10 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 2-7/8 in
- Tailpiece Included:
- No
- UPC:
- 717510021028