Brass Faucet Seat Kit
Brass Faucet Seat Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete set of faucet seats to repair virtually any faucet
- 36 different seats for over 17 different brands
- 144 pieces in the kit
- Reusable compartment box with seat guide on inside cover
- Made in USA
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Water
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Faucet Part Type:
- Seat
- GSA Approved:
- No
- Height:
- 1-7/10 in
- IAPMO Listed:
- No
- Length:
- 7-1/5 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 717510400007
- WaterSense Labeled:
- No
- Width:
- 10-1/10 in