Brass Float Rod
Brass Float Rod
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Height:
- 1/5 in
- Length:
- 2-3/10 in
- Material:
- Brass
- Product Type:
- Float Rod
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510055528
- WaterSense Labeled:
- No
- Width:
- 7-7/10 in