Brass Install Tank to Bowl Kit for American Standard®
Brass Install Tank to Bowl Kit for American Standard®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes bolts, nuts, round washers and sponge rubber gasket
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- American Standard®
- Fitting Size 1:
- 3-3/8 in
- Fitting Size 2:
- 2-1/16 in
- Fitting Sizes:
- 3-3/8 in x 2-1/16 in
- Length:
- 3 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 5/16 in
- UL Listed:
- No
- UPC:
- 717510032710
- Width:
- 4-3/4 in