Brass Strainer in Polished Brass
Brass Strainer in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 6" Fits 6-1/8" diameter drain and cleanout spuds and 4" General Purpose Drains
Specifications
- ASME:
- ASME A112.6.3-2019
- Application:
- Drain, Cleanout Spud, Commercial, Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Component Type:
- Strainer
- Drain Type:
- Floor Drain
- Height:
- 6-69291/100000 in
- IAPMO Listed:
- Yes
- Length:
- 10-3937/6250 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Strainer Size:
- 6 in
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510608014
- Width:
- 6-24803/50000 in