This product requires certification to purchase.

Brass Toe-Tap Drain in Black

Jones Stephens

Brass Toe-Tap Drain in Black

  • Fast #
  • Part #JP3562BL
  • Item #3703979
  • Manufacturer Part #P3562BL
5 out of 5 Customer Rating
Brand image
Jones Stephens

Brass Toe-Tap Drain in Black

  • Fast #
  • Part #JP3562BL
  • Item #3703979
  • Manufacturer Part #P3562BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Black finish
  • 1-1/2" drain compatible
  • Toe touch stopper allows opening and closing without bending
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Width
2-19/50 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Drain Body Material
Brass
Thread Type
Coarse
Trim Only
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
IAPMO Listed
No
UPC
717510356298