Brass Trip Lever Tub Drain Linkage Assembly with Plastic Plunger
Brass Trip Lever Tub Drain Linkage Assembly with Plastic Plunger
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Plastic plunger with solid brass linkage
- Fits plastic trip lever style waste & overflow drains
- Up to 15" adjustable clevis
- O-rings seal on plunger for water-tight seal
- Fits most bath waste and overflows
- Includes cotter pin and all necessary hardware for installation
- Carded
Documents
Specifications
- Application:
- Tub and Shower
- Automatic Shut-Off:
- No
- Material:
- Brass
- Type:
- JB51042
- UPC:
- 717510258578