This product requires certification to purchase.

Brushed Nickel Tank Trip Lever with 8 in. Brass Arm, Metal Spud and Nut

Jones Stephens

Brushed Nickel Tank Trip Lever with 8 in. Brass Arm, Metal Spud and Nut

  • Fast #
  • Part #JT0107BN
  • Item #9424193
  • Manufacturer Part #T0107BN
5 out of 5 Customer Rating
Brand image
Jones Stephens

Brushed Nickel Tank Trip Lever with 8 in. Brass Arm, Metal Spud and Nut

  • Fast #
  • Part #JT0107BN
  • Item #9424193
  • Manufacturer Part #T0107BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed nickel lever
  • 8” brass arm
  • Metal spud and nut
  • Front mount
  • Heavy duty construction
  • Fits all conventional toilet tanks
  • Requires Certification

Documents


Specifications

Application:
Bathroom
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Trip Lever
Length:
8 in
Type:
JT0107BN
UPC:
717510262827
Width:
3-31/50 in