This product requires certification to purchase.

Cast Brass Beehive Urinal Strainer in Chrome Plated

Jones Stephens

Cast Brass Beehive Urinal Strainer in Chrome Plated

  • Fast #
  • Part #JD45000
  • Item #3703960
  • Manufacturer Part #D45000
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

Cast Brass Beehive Urinal Strainer in Chrome Plated

  • Fast #
  • Part #JD45000
  • Item #3703960
  • Manufacturer Part #D45000
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome plated brass strainer and body
  • Brass locknut
  • 2" caulk connection
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Application:
Urinals, Commercial
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
4-1/5 in
Length:
4 in
Material:
Brass
Product Type:
Inside Caulk
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
2 in
UL Listed:
No
UPC:
717510450002
WaterSense Labeled:
No
Width:
4-2/5 in