This product requires certification to purchase.

Cast Brass Spud

Jones Stephens

Cast Brass Spud

  • Fast #
  • Part #JC27126
  • Item #108829
  • Manufacturer Part #C27126
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

Cast Brass Spud

  • Fast #
  • Part #JC27126
  • Item #108829
  • Manufacturer Part #C27126
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cast brass
  • Includes spud washer and metal friction ring
  • Requires Certification

Documents


Specifications

Application:
Residential
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Height:
5 in
Material:
Brass
Product Type:
Urinal Spud
Size:
1-1/4 in x 3/4 in
UL Listed:
No
UPC:
717510271263
WaterSense Labeled:
No
Width:
4 in