This product requires certification to purchase.

Ceramic Disc Hot Stem for Moen® 8210

Jones Stephens

Ceramic Disc Hot Stem for Moen® 8210

  • Fast #
  • Part #JC25479
  • Item #9423728
  • Manufacturer Part #C25479
5 out of 5 Customer Rating
Brand image
Jones Stephens

Ceramic Disc Hot Stem for Moen® 8210

  • Fast #
  • Part #JC25479
  • Item #9423728
  • Manufacturer Part #C25479
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits Moen® 8210 lavatory faucets
  • Replaces #52000
  • For two handle faucets
  • For hot side of the faucet
  • Lead free brass body with ceramic disc
  • 1-7/8" overall length
  • Carded
  • The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
  • Requires Certification

Documents

Dimensions & Measurements
Height
1 in
Width
1 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Faucet Part Type
Stem
Material
Brass
Stem Type
Hot
Warranty & Product Information
Fits Brand
Moen
UPC
717510262971