12 in. Square Cesspool Grate
Cesspool 12 in. Square Cesspool Grate
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Cesspool
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 12 in
- Length:
- 1/10 in
- Material:
- Cast Iron
- Product Type:
- Cesspool
- UPC:
- 717510591620
- WaterSense Labeled:
- No
- Width:
- 12 in