Chain Kit Complete for American Standard T02020 and T02021 Actuator Units
Chain Kit Complete for American Standard T02020 and T02021 Actuator Units
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
Specifications
- Brand Model Compatibility:
- American Standard T02020 and T02021 Actuator Units
- Height:
- 3/10 in
- Length:
- 2-1/5 in
- Product Type:
- Chain Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510022247
- WaterSense Labeled:
- No
- Width:
- 1-7/10 in