Chrome Plated Bubbler
Chrome Plated Bubbler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Equipped with unique neo-poly water shield to prevent injuries to teeth, gums and face
- Tamper proof design requires 5/16" hex key to remove/ replace water shield for cleaning
- Chrome plated brass body
- Lead Free- Meets NSF 61.9
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- GSA Approved:
- No
- Height:
- 3-9/10 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-2/5 in
- MA Approved -:
- No
- Material:
- Brass
- NSF:
- NSF 61-9
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.15 lb
- Width:
- 2-1/2 in