Chrome Plated One-Hole Friction Lift Tub Drain Trim Kit
Chrome Plated One-Hole Friction Lift Tub Drain Trim Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes cross bar
- 1- Hole face plate
- 1-1/2" chrome plated zinc drain
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Material:
- Zinc
- UPC:
- 717510072105
- WaterSense Labeled:
- No