This product requires certification to purchase.

Chrome Plated Tank Trip Lever for Kohler® 8 in. Cast Brass Arm with Metal Spud and Nut

Jones Stephens

Chrome Plated Tank Trip Lever for Kohler® 8 in. Cast Brass Arm with Metal Spud and Nut

  • Fast #
  • Part #JT01012
  • Item #1585995
  • Manufacturer Part #T01012
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

Chrome Plated Tank Trip Lever for Kohler® 8 in. Cast Brass Arm with Metal Spud and Nut

  • Fast #
  • Part #JT01012
  • Item #1585995
  • Manufacturer Part #T01012
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Length:
8 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
8 in
UPC:
717510010121
WaterSense Labeled:
No
Width:
4 in