Closet Bolt Cap in White

You last purchased this on
 
Jones Stephens

Closet Bolt Cap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Closet Bolt Cap in White

  • Fast #
  • Part #JC02100L
  • Item #8036908
  • Manufacturer Part #143602
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Snap-on type
  • Oval shape
  • White plastic
  • Carded
  • Hi-Impact plastic will avoid breaking or cracking
  • Covers oval shaped washers on closet bolts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential, Commercial, Closet
Automatic Shut-Off:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1-37/100 in
Length:
5-14/25 in
MA Approved -:
No
Material:
Plastic
Product Type:
Bolt Cap
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.05 lb
Width:
3-22/25 in