Closet Supply and Stop Kit in Old World Bronze
Closet Supply and Stop Kit in Old World Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Supply
- Stop
- Escutcheon
- Lead Free
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/8 in x 5/8 in
- IAPMO Listed:
- No
- Length:
- 20 in
- Material:
- Copper
- NSF Certified:
- No
- Rigid:
- No
- UPC:
- 717510103762
- Water Supply Connector Type:
- Toilet